Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring
Mfr # 120576
Zoro # G6130022
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm(R) 900
- Application Powermax900
- For Plasma Cutter Series Powermax600, Powermax900
- Compatible with Manufacturer Part Number 120573ATTC, 120574ATTC
- Compatible with Brand Hypertherm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120576
- Zoro # G6130022
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Hypertherm(R) 900 |
Application | Powermax900 |
For Plasma Cutter Series | Powermax600, Powermax900 |
Compatible with Manufacturer Part Number | 120573ATTC, 120574ATTC |
Compatible with Brand | Hypertherm |
For Plasma Torch Type | Machine |
For Plasma Torch Series | PAC123T, PAC123M, PAC125T, PAC125M |
Compatible with Series | Powermax600, Powermax900 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Swirl Ring, Compatible with Series Powermax600, Powermax900, For Plasma Cutter Series PAC123M, PAC123T, PAC125M, PAC125T, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R736, 41R737, Compatible with Manufacturer Part Number 120573ATTC, 120574ATTC, For Plasma Torch Type Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- MILLER ELECTRIC Electrode, For Torches ICE 40-55C/CM, PK5 (192047)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- AMERICAN TORCH TIP Valve (21619)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Swirl Ring (220479)
- American Torch Tip Plasma Cutting Accessories