Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring
Mfr # 120474
Zoro # G7909133
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm(R) 1100
- Application POWERMAX1100
- Compatible with Brand Hypertherm
- Welding Processes Plasma Cutting
- Compatible with Manufacturer Part Number 120473ATTC, 120517ATTC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120474
- Zoro # G7909133
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Hypertherm(R) 1100 |
Application | POWERMAX1100 |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | 120473ATTC, 120517ATTC |
For Plasma Torch Model | PMX1100 |
For Plasma Cutter Model | PMX1100 |
Process | Plasma Cutting |
Description
Swirl Ring, For Plasma Cutter Model PMX1100, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R718, 41R727, Compatible with Manufacturer Part Number 120473ATTC, 120517ATTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Propane/Natural Gas Saver, Shuts Off Gas (WDW104)
- BLUE DEMON High Speed Tool Steel, P20x1/8x36", 1lb (P20-125-01T)
- WESTERN ENTERPRISES Western Enterprises 312-416-1 We 416-1 Nut (312-416-1)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #0 (0331-0013) (0-3-101)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- American Torch Tip Plasma Cutting Accessories