Shop All Plasma Cutting Accessories
American Torch Tip
Standoff Guide, 810.0027
Mfr # 810.0027
Zoro # G2455181
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn(R) NPT-12
- Features Standoff Guide
- Cutting Configuration Standoff Cutting Guide
- For Plasma Torch Model NPT-4, NPT-5, NPT-6
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 810.0027
- Zoro # G2455181
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Standoff Cutting Guide |
For Use With | Kaliburn(R) NPT-12 |
Features | Standoff Guide |
Cutting Configuration | Standoff Cutting Guide |
For Plasma Torch Model | NPT-4, NPT-5, NPT-6 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Standoff Cutting Guide, Cutting Configuration Standoff Cutting Guide, For Plasma Torch Model NPT-4, NPT-5, NPT-6, Welding Processes Plasma Cutting, Features Standoff Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 36'' Stick Electrode 1/8" Dia., AWS ER308/308L, 10 lb. (S512546-G12)
- JACKSON SAFETY Welding Curtain and Frame Kit (37307)
- HARRIS Specialty Gas Regulator, Single Stage, 0 to 500 psi, Use With: Non-Corrosive (KH1122)
- STEINER Welding Screen, 6 ft. W, 4 ft., Olive (501HD-4X6)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Retaining Cap, 220483 (220483)
- MILLER ELECTRIC Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C (177888)
- American Torch Tip Plasma Cutting Accessories