Shop All MIG Gun Consumables
American Torch Tip
Spring, 142-6TS
Mfr # 142-6TS
Zoro # G2461761
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Tweco(R)
- For Use With Tweco(R)
- Compatible with Series Tweco 200
- Compatible with Brand Tweco
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 142-6TS
- Zoro # G2461761
- Country of Origin United States
- Category MIG Gun Consumables
Details
For MIG Guns | Tweco(R) |
Item | Support Cable |
For Use With | Tweco(R) |
Compatible with Series | Tweco 200 |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Description
Support Cable, Compatible with Brand Tweco, Compatible with Series Tweco 200, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033950)
- COXREELS 1/4" x 25 ft. Spring Return Welding Dual Reel w/Hose 200 psi (P-WT-125)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- AMERICAN TORCH TIP Medium Back Cap, 41V35, PK2 (41V35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- MILLER ELECTRIC MILLER Plastic MIG Weld Nozzle (NS-MFLX)
- LONGEVITY 36 Series MIG Gun NOZZLES, 3-Piece Kit (444506)
- TWECO Nozzle, Bore 5/8 In, Series 21, PK2 (12101342)
- TWECO Conduit Liner, Series 42, Max 0.045 Wire (14201141)
- TEFEN Union Elbow Hose Connector, 4mm (12446544008)
- TWECO Nozzle, Tapered, Bore 3/8 In, PK2 (12301035)
- American Torch Tip MIG Gun Consumables