Shop All MIG Accessories
American Torch Tip
Shock Washer, For Use With Lightning, Pk5
Mfr # 63-6202
Zoro # G8001052
product price: $39.19
/pk 5, $7.84/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- For MIG Guns Tweco(R) Lightning(R)
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Lightning
- Compatible with Model Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-6202
- Zoro # G8001052
- Country of Origin United States
- Category MIG Accessories
Details
Item | Shock Washer |
For Use With | Tweco(R) Lightning(R) |
For MIG Guns | Tweco(R) Lightning(R) |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lightning |
Compatible with Model | Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP |
Compatible with Series | Semi-Automatic |
Description
Shock Washer, Compatible with Brand Lightning, Compatible with Model Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP, Compatible with Series Semi-Automatic, Welding Processes MIG Welding (GMAW), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- POWERWELD Cable Splicers, 1/0 to 2/0, Solder Type (RS1020)
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- AMERICAN TORCH TIP Nozzle Slip Type, Pk2 (200258)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-726)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- American Torch Tip MIG Accessories