Shop All Plasma Cutting Accessories
American Torch Tip
Shield Guard Drag
Mfr # 19989
Zoro # G8054785
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 17A
- Application Plasma Cutting
- Cutting Configuration Drag Shield Cutting
- Compatible with Brand ESAB
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 19989
- Zoro # G8054785
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Heat Shield |
For Use With | ESAB 17A |
Application | Plasma Cutting |
Cutting Configuration | Drag Shield Cutting |
Compatible with Brand | ESAB |
Welding Processes | Plasma Cutting |
Compatible with Series | PT-17A |
For Plasma Torch Series | PT-17A |
Process | Plasma Cutting |
Description
Drag Heat Shield, Compatible with Brand ESAB, Compatible with Series PT-17A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ESAB 17A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E347-16, 5 lb. (23XL72)
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 25 ft. (257464)
- American Torch Tip Plasma Cutting Accessories