Shop All Plasma Cutting Accessories
American Torch Tip
Shield, For Hypertherm(R) PMAX65/85
Mfr # 220817ATTC
Zoro # G3700702
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX65/85
- Application Plasma Cutting
- Amps 85
- Features Latest Performance Enhancing Technology, Manufactured in the USA
- For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 220817ATTC
- Zoro # G3700702
- UPC # 769255888695
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield/Deflector |
For Use With | Hypertherm PMAX65/85 |
Application | Plasma Cutting |
Amps | 85 |
Features | Latest Performance Enhancing Technology, Manufactured in the USA |
For Plasma Cutter Series | MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900 |
Compatible with Brand | Hypertherm |
For Plasma Torch Type | Machine |
Cutting Configuration | Standoff Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT |
Shield Type | Mechanized Shield |
For Plasma Torch Series | Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT |
Maximum Current | 85 A |
Process | Plasma Cutting |
Description
Shield/Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, Compatible with Brand Hypertherm, Shield Type Mechanized Shield, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Maximum Current 85 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (325-6X8)
- FORNEY Oxy/Acetylene Hose Splicer Kit, 1/4 in (60331)
- WELLER Chisel Tip Cartridge, WMRP (T0054460399N)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- MILLER ELECTRIC Plasma Cutting Tip, 27A, PK5 (176656)
- American Torch Tip Plasma Cutting Accessories