Shop All Plasma Cutting Accessories
American Torch Tip
Shield Cap
Mfr # 220061
Zoro # G8278584
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX1650
- Application T80/T60 Ohmic
- For Plasma Torch Type Machine
- Cutting Configuration Fine Feature Cutting
- For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220061
- Zoro # G8278584
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Retaining Cap |
For Use With | Hypertherm PMAX1650 |
Application | T80/T60 Ohmic |
For Plasma Torch Type | Machine |
Cutting Configuration | Fine Feature Cutting |
For Plasma Cutter Series | MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900 |
For Plasma Torch Series | RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Compatible with Series | RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M |
Process | Plasma Cutting |
Description
Retaining Cap, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Cutting Configuration Fine Feature Cutting, For Plasma Torch Type Machine, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Welding Processes Plasma Cutting, For Use With Hypertherm PMAX1650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- RHINO CART Portable Welding Table, 48"W Work Surface (TD5-4830Q-K1)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1010)
- G.A.L. GAGE G.A.L. Gage 297-0005 V-WAC Single Weld Gage (297-0005)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- American Torch Tip Plasma Cutting Accessories