Shop All Plasma Cutting Accessories
American Torch Tip
Shield Cap
Mfr # 220047ATT
Zoro # G7803853
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX1650
- Application Plasma Cutting
- Maximum Current 100 A
- Compatible with Brand Hypertherm
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220047ATT
- Zoro # G7803853
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield/Deflector |
For Use With | Hypertherm PMAX1650 |
Application | Plasma Cutting |
Maximum Current | 100 A |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | T100, T100M, T100M-2 |
Cutting Configuration | Standoff Cutting |
Compatible with Series | T100, T100M, T100M-2 |
For Plasma Cutter Series | Powermax1650 |
For Plasma Torch Type | Machine |
Shield Type | Mechanized Shield |
Process | Plasma Cutting |
Description
Shield/Deflector, For Plasma Cutter Series Powermax1650, Compatible with Brand Hypertherm, Shield Type Mechanized Shield, Compatible with Series T100, T100M, T100M-2, Maximum Current 100 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Machine, For Use With Hypertherm PMAX1650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- WALTER SURFACE TECHNOLOGIES E-Weld 3 Welding Anti-Spatter 3.78 L (53F255)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- CAMPANAS ARC Welding Rod Storage Container (CA2825175)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Swirl Ring (220479)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Retaining Cap (120928)
- MILLER ELECTRIC Nozzle, Alumina, GL, Long, #8 (1/2 In) (57N74L)
- American Torch Tip Plasma Cutting Accessories