Shop All Plasma Cutting Accessories
American Torch Tip
Shield 3.0mm (.120)
Mfr # 0558006130
Zoro # G8185633
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB PT-36
- Application Plasma Cutting
- Welding Processes Plasma Cutting
- Compatible with Series PT-36 (M3)
- Compatible with Brand ESAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 0558006130
- Zoro # G8185633
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield |
For Use With | ESAB PT-36 |
Application | Plasma Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | PT-36 (M3) |
Compatible with Brand | ESAB |
Description
Shield, Compatible with Brand ESAB, Compatible with Series PT-36 (M3), Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ESAB PT-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Handi Heet Tip No 00 (NE180-00)
- OATEY Solder Kit Flux H-20-5 Sfe Flo (50691)
- LINCOLN ELECTRIC Tapered Contact Tip, 0.035 Al (KP2745-035AT)
- HAKKO/CHP Manual Desoldering, Spring Activated (PD-03-D/P)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- MILLER ELECTRIC Plasma Torch, 20 ft. Cable (249953)
- American Torch Tip Plasma Cutting Accessories