Shop All Plasma Cutting Accessories
American Torch Tip
Shield
Mfr # 120930ATT
Zoro # G8413264
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 1250
- Application Plasma Cutting
- Cutting Configuration Standoff Cutting
- For Plasma Torch Type Handheld, Machine
- For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120930ATT
- Zoro # G8413264
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield/Deflector |
For Use With | Hypertherm 1250 |
Application | Plasma Cutting |
Cutting Configuration | Standoff Cutting |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900 |
Welding Processes | Plasma Cutting |
Maximum Current | 80 A |
Compatible with Series | RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M |
Compatible with Brand | Hypertherm |
Shield Type | Mechanized Shield |
For Plasma Torch Series | RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M |
Process | Plasma Cutting |
Description
Shield/Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Brand Hypertherm, Shield Type Mechanized Shield, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Maximum Current 80 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Element, 23 W (537S)
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-10F)
- ASTRO PNEUMATIC MASKING MACH 4 STATION MAXI (AOASMS2)
- AMERICAN TORCH TIP Swirl Ring (220670)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Deflector (220955)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- American Torch Tip Plasma Cutting Accessories