Shop All Plasma Cutting Accessories
American Torch Tip
Seat
Mfr # 0558003032
Zoro # G7872033
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB PT-600
- Application PT600 PT27
- Compatible with Series PT-23, PT-27
- Compatible with Brand ESAB
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 0558003032
- Zoro # G7872033
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode Seat |
For Use With | ESAB PT-600 |
Application | PT600 PT27 |
Compatible with Series | PT-23, PT-27 |
Compatible with Brand | ESAB |
Welding Processes | Plasma Cutting |
Description
Electrode Seat, Compatible with Series PT-23, PT-27, Compatible with Brand ESAB, Welding Processes Plasma Cutting, For Use With ESAB PT-600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Pen Dispenser, 5-1/2In., Sliver, Flux (CW8400)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7In (4907)
- SIEVERT Burner, Very Large Soft Flame (3348-91)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Swirl Ring (120925)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- American Torch Tip Plasma Cutting Accessories