Shop All TIG Welding Accessories
American Torch Tip
Power Cable Nut, 10N18
Mfr # 10N18
Zoro # G2369775
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Compatible with Series 18, 20, 24, 27
- Compatible with Brand Linde
- Compatible with Model 18, 20, 20F, 24W, 27
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 10N18
- Zoro # G2369775
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | Power Cable Nut |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Compatible with Series | 18, 20, 24, 27 |
Compatible with Brand | Linde |
Compatible with Model | 18, 20, 20F, 24W, 27 |
Welding Processes | TIG Welding (GTAW) |
Description
Power Cable Nut, Compatible with Model 18, 20, 20F, 24W, 27, Compatible with Series 18, 20, 24, 27, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (382-40R)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb. (24D948)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- AMERICAN TORCH TIP Torch Head, 9 (9)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26F)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- AMERICAN TORCH TIP Gas Lens Collet Body, 0.02, PK5 (45V41)
- AMERICAN TORCH TIP Stubby Collet Gasket, 18CG20, PK2 (18CG20)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- AMERICAN TORCH TIP Cable Cover, CC-4-22 (CC-4-22)
- American Torch Tip TIG Welding Accessories