Shop All TIG Welding Accessories
American Torch Tip
Power Cable End, 45V06
Mfr # 45V06
Zoro # G2369501
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Application Tig Welding
- Welding Processes TIG Welding (GTAW)
- Compatible with Brand Linde
- Compatible with Series 20, 24, 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 45V06
- Zoro # G2369501
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | Current Nipple, Power Cable End |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Application | Tig Welding |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Linde |
Compatible with Series | 20, 24, 25 |
Compatible with Model | 20, 22, 24W, 25 |
Description
Current Nipple, Power Cable End, Compatible with Model 20, 22, 24W, 25, Compatible with Series 20, 24, 25, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Torch Package (301253025)
- DORMAN 10 Gauge 993 Tin And 07 Copper Rosin Core Lead Free Single (85361Z)
- BERNARD Contact Tip, 1in.H (T1364)
- MILLER ELECTRIC Welding Helmet, Black/Blue/Red/Silver (282006)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9V)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- AMERICAN TORCH TIP Collet Body, 24CB332, PK5 (24CB332)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26F)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- American Torch Tip TIG Welding Accessories