Shop All TIG Welding Accessories
American Torch Tip
Power Cable Adapter, 45V11
Mfr # 45V11
Zoro # G1870797
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 17,18,26
- Application Tig Welding
- Connection B Size 5/8"-18LH
- For TIG Torch Series 12, 18, 20, 20H-320, 20P, 22, 24W, 25, HW-18, HW-20, HW-25, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-400, W-410, W-500
- Compatible with Brand Linde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V11
- Zoro # G1870797
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Connection B Size | 5/8"-18LH |
Connection A Size | 7/8"-14 |
Details
Item | Power Cable Adapter |
For Use With | Torch# 17,18,26 |
Application | Tig Welding |
For TIG Torch Series | 12, 18, 20, 20H-320, 20P, 22, 24W, 25, HW-18, HW-20, HW-25, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-400, W-410, W-500 |
Compatible with Brand | Linde |
For TIG Torch Model | 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, PTW-18, PTW-20, WP-18, WP-18V, WP-20, WP-20V |
Adapter Type | Power Cable Adapter |
Connection A Type | Threaded |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Type | Water-Cooled |
Connection B Type | Threaded |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 7/8 In.-14, Connection A Type Threaded, Connection B Size 5/8 In.-18LH, Connection B Type Threaded, For TIG Torch Model 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, PTW-18, PTW-20, WP-18, WP-18V, WP-20, WP-20V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, 3/8", #6 (WP9/WP17/WP18/WP20/WP26) (57N75)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- AMERICAN TORCH TIP Argon Hose, 40V82RL (40V82RL)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Switch, SW-1 (SW-1)
- WELDCRAFT 1/8 Gas Lens Collet Bodies (366-45V45)
- American Torch Tip TIG Welding Accessories