Shop All Welding Accessories
American Torch Tip
Power Cable Adapter, 105Z57
Mfr # 105Z57
Zoro # G0455135
original price:
$14.25
10% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Welding Processes TIG Welding (GTAW)
- For Use With Torch# 9,17,24fhd
- For TIG Torch Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
- For TIG Torch Type 1-Piece Air-Cooled
- For TIG Torch Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 105Z57
- Zoro # G0455135
- Country of Origin United States
- Category Welding Accessories
Dimensions
Connection A Size | 3/8"-24 |
Connection B Size | 5/8"-18RH |
Connection Size | 3/8"-24 x 5/8"-18RH |
Details
Item | Power Cable Adapter |
Welding Processes | TIG Welding (GTAW) |
For Use With | Torch# 9,17,24fhd |
For TIG Torch Series | 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9 |
For TIG Torch Type | 1-Piece Air-Cooled |
For TIG Torch Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
For TIG Torch Style | 9 or 17 |
Connection A Type | Threaded |
Adapter Type | Power Cable Adapter |
Connection B Type | Threaded |
Compatible with Brand | Linde |
Welding Process | TIG Welding (GTAW) |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 3/8 In.-24, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Conversion Kit, Blue, ESD Safe (FM2027-03)
- BLUE DEMON Lanthanated Tungs Electrode, 3/32x7", PK10 (TE2L-332-10T)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- VICTOR Victor 341-0384-2125 540 & 510 Edge 2.0 Performer Torch Set (341-0384-2125)
- AMERICAN TORCH TIP Liner (931-0137)
- BUILDPRO Right Angle Bracket, 6 In x, 2 In x, 12 In (T50330)
- MILLER ELECTRIC Torch Gasaver Pilot Light (WDW1507)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- ARC-ZONE Rod ID Cap for Rod Guard TIG Rod Containers (A-RGD36-IDC)
- METAL MAN WORK GEAR Metal Man® TTWC3 - Three-Tier Welding Cabinet (TTWC3)
- VICTOR Cutting Tip, 0-GPP (0333-0262)
- American Torch Tip Welding Accessories