Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 57Y03-2
Mfr # 57Y03-2
Zoro # G8402256
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Air-Cooled Torches
- For Use With Torch# 9,20,22,25
- Application 25 Ft Long
- Compatible with Brand Linde
- Reference Number 57Y03-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 57Y03-2
- Zoro # G8402256
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Item | Power Cable |
Type | For Air-Cooled Torches |
For Use With | Torch# 9,20,22,25 |
Application | 25 Ft Long |
Compatible with Brand | Linde |
Reference Number | 57Y03-2 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 9 or 17 |
Cable Material | Braided Rubber |
Cable Construction | 2-Piece |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV |
For TIG Torch Model | 17, 9, WP-R17FV, WP-R17F, WP-9V, WP-9FV, WP-9F, WP-9, WP-17V-PSH, WP-17V, WP-17-PSH, WP-17FV, WP-17F, WP-17, PTA-9F, PTA-9, PTA-17V, PTA-17FV, PTA-17F, PTA-17, HW-9R, HW-9F, HW-9, HW-17R, HW-17F, HW-17, 17V, 17HPV, 17HP, 17FVB, 17FV, 17F, 9VB, 9V, 9P, 9HP, 9FVB, 9F |
Compatible with Series | 17, 9, A-125, A-150, HW-17, HW-9, PTA-17, PTA-9 |
For TIG Torch Series | PTA-9, PTA-17, HW-9, HW-17, A-150, A-125, 17, 9 |
Description
Power Cable, Cable Construction 2-Piece, Power Cord Length 25 ft, Compatible with Series 17, 9, A-125, A-150, HW-17, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, Welding Processes TIG Welding (GTAW), Reference Number 57Y03-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Flux Remover, Aero Spray Can, 12 fl oz (ES6100)
- AMERICAN TORCH TIP Electrode, PK5 (120573ATTC)
- POWERWELD Ground Clamp, Alerco Style, 300 Amp (AGC-300)
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5 (13N22)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- AMERICAN TORCH TIP Handle, 105Z55R (105Z55R)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- AMERICAN TORCH TIP Nozzle, 53N61S, PK10 (53N61S)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- American Torch Tip TIG Welding Accessories