Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 45V04R
Mfr # 45V04R
Zoro # G8230573
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- For Use With Torch# 20,20f,22,24w,25
- Application 25 Ft Long
- For TIG Torch Style 20
- Power Cord Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V04R
- Zoro # G8230573
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | Torch# 20,20f,22,24w,25 |
Application | 25 Ft Long |
For TIG Torch Style | 20 |
Compatible with Series | 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 22B, 22A, 20, 24W, WP-25, WP-24W, WP-20V, WP-20P, WP-20, PTW-20, HW-25, HW-20R, HW-20, 20P, 20HP, 20H-320-25R, 20F |
Compatible with Brand | Linde |
Cable Material | Braided Rubber |
Reference Number | 45V04R |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
For TIG Torch Series | 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20H-320, 20 |
Cable Construction | 1-Piece |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V04R, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER316L, .035, 30 lb. (41R287)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb. (S114251-G45)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- AMERICAN TORCH TIP Gas Lens Insulator, 54N01, PK2 (54N01)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Nozzle, 54N18, PK10 (54N18)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- AMERICAN TORCH TIP Nozzle, 10N49, PK10 (10N49)
- INDUCTION INNOVATIONS Preformed Coil, 1 1/4" ID (MD99-609)
- American Torch Tip TIG Welding Accessories