Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 45V04
Mfr # 45V04
Zoro # G7909063
original price:
$67.92
13% off
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Application 25 Ft Long
- Cable Construction 1-Piece
- For TIG Torch Series 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20H-320, 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 45V04
- Zoro # G7909063
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Application | 25 Ft Long |
Cable Construction | 1-Piece |
For TIG Torch Series | 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20H-320, 20 |
For TIG Torch Model | 22B, 22A, 24W, 20, WP-25, WP-24W, WP-20V, WP-20P, WP-20, PTW-20, HW-25, HW-20R, HW-20, 20P, 20HP, 20H-320-25R, 20F |
Cable Material | Vinyl |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
For TIG Torch Style | 20 |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 45V04 |
Compatible with Series | 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Compatible with Brand | Linde |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V04, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED024941)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- US FORGE US Forge 302 Welding Steel Wire Brush (302)
- AMERICAN TORCH TIP Nozzle, 53N89, PK10 (53N89)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5 (10N31)
- AMERICAN TORCH TIP Handle, 53N06R (53N06R)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- AMERICAN TORCH TIP Gas Lens Collet, 24GLC332, PK2 (24GLC332)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- MILLER ELECTRIC Insulator Nozzle, PK2 (598882)
- American Torch Tip TIG Welding Accessories