Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 45V03
Mfr # 45V03
Zoro # G8009154
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- For Use With Torch# 20,20f,22,24w,25
- Cable Construction 1-Piece
- For TIG Torch Style 20
- Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 45V03
- Zoro # G8009154
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 12 1/2 ft |
Details
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | Torch# 20,20f,22,24w,25 |
Cable Construction | 1-Piece |
For TIG Torch Style | 20 |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 22B, 22A, 24W, 20F, 20, WP-25, WP-24W, WP-20V, WP-20P, WP-20, PTW-20, HW-25, HW-20R, HW-20, 20P, 20HP |
Cable Material | Vinyl |
Compatible with Brand | Linde |
Compatible with Series | 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Reference Number | 45V03 |
For TIG Torch Series | 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20 |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V03, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 3/8" Tapered with 1/8" Recess (1230-1300) (P23T-37)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- BLUE DEMON Silicon Bronze, Weld Wire, .030x11lb Spool (SILBRZ-030-11)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #5 (MP4H5)
- AMERICAN TORCH TIP Torch Head, 9 (9)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- AMERICAN TORCH TIP Nozzle, 54N16L, PK10 (54N16L)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (13N24)
- AMERICAN TORCH TIP Nozzle, 54N19, PK10 (54N19)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx2, PK50 (SGP-2.0)
- American Torch Tip TIG Welding Accessories