Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 41V29
Mfr # 41V29
Zoro # G6071816
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Application 25 Ft Long
- Reference Number 41V29
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 41V29
- Zoro # G6071816
- UPC # 769255115371
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Application | 25 Ft Long |
Reference Number | 41V29 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Series | W-350, PTW-18, 18 |
Compatible with Brand | Linde |
Cable Material | Vinyl |
Compatible with Series | 18, PTW-18, W-350 |
For TIG Torch Model | 18, WP-18V, WP-18, PTW-18, 18V, 18P, 18HP, 18-90 |
For TIG Torch Style | 18 |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V |
Cable Construction | 1-Piece |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 41V29, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- SMITH EQUIPMENT Extra Heavy Duty Cutting Torch, 36 In L (SC935)
- BLUE DEMON High Strength, Alum Weld Wire, 0.047x16lb (ER5356-047-16)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 1 lb., Ceramic Coated (D-300C)
- AMERICAN TORCH TIP Argon Hose, 40V82RL (40V82RL)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- AMERICAN TORCH TIP Gas Lens Collet Body, 0.02, PK5 (45V41)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/8 In, PK2 (13N24L)
- American Torch Tip TIG Welding Accessories