Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 40V84RL
Mfr # 40V84RL
Zoro # G7976297
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- For Use With Torch# 18,26
- Application 25 Ft Long
- For TIG Torch Model 26, 18
- Cable Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 40V84RL
- Zoro # G7976297
- UPC # 00608201203956
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | Torch# 18,26 |
Application | 25 Ft Long |
For TIG Torch Model | 26, 18 |
Cable Material | Rubber |
Reference Number | 40V84RL |
Compatible with Model | 18, 26 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Linde |
For TIG Torch Style | 27 |
For TIG Torch Series | 27B, 27A |
Compatible with Series | 27A, 27B |
Description
Power Cable, Power Cord Length 25 ft, Compatible with Series 27A, 27B, Compatible with Model 18, 26, Welding Processes TIG Welding (GTAW), Reference Number 40V84RL, Type For Water-Cooled Torches, Cable Material Rubber, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- POWERWELD Argon Hose Assembly, 1/4" x 6' (PW-AH6)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- HOME PLUS COTTON SWABS 150PK (3500032)
- AMERICAN TORCH TIP Argon Hose, 40V82RL (40V82RL)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (13N22L)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (13N23)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- AMERICAN TORCH TIP Cable Cover, CC-3-22 (CC-3-22)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Solution, 1.3 gal. (54A006)
- American Torch Tip TIG Welding Accessories