Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 40V64R
Mfr # 40V64R
Zoro # G7854165
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- For Use With Torch# 18,20,24w,25
- Reference Number 40V64R
- Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V
- For TIG Torch Style 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 40V64R
- Zoro # G7854165
- UPC # 00608201030972
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 12 1/2 ft |
Details
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | Torch# 18,20,24w,25 |
Reference Number | 40V64R |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V |
For TIG Torch Style | 18 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 18, PTW-18, W-350 |
Cable Material | Rubber |
For TIG Torch Model | 18, 18V, 18P, 18HP, 18-90, WP-18V, WP-18, PTW-18 |
Cable Construction | 1-Piece |
Compatible with Brand | Linde |
For TIG Torch Series | W-350, PTW-18, 18 |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 40V64R, Type For Water-Cooled Torches, Cable Material Rubber, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Welding Curtain, 6' x 8', Orange (PWRC68OR)
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- WELLER Sponge For Wmph And Wph81 Iron Holders (T0052241999)
- POWERWELD Bulk Argon Hose, 1/4" (PW-AHBULK)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9F)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/16 In, PK2 (45V25)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (13N24)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9V)
- American Torch Tip TIG Welding Accessories