Shop All Plasma Cutting Accessories
Mfr # 4.400.110
Zoro # G8015664
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB Products
- Application Nut
- Compatible with Brand ESAB
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 4.400.110
- Zoro # G8015664
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nut |
For Use With | ESAB Products |
Application | Nut |
Compatible with Brand | ESAB |
Welding Processes | Plasma Cutting |
Description
Nut, Compatible with Brand ESAB, Welding Processes Plasma Cutting, For Use With ESAB Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Solder Tip Cleaning Wire, Brass (599-029)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- MILLER ELECTRIC Flowmeter, Single Stage, 1/4 in MNPT, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2230A)
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Shield Hand Torch 100A (220065ATT)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- American Torch Tip Plasma Cutting Accessories