Shop All Arc Welder Accessories
American Torch Tip
Nozzle/Tip, PK5
Mfr # 020115
Zoro # G1900818
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 40
- Application (Castle Hand)
- Compatible with Manufacturer Part Number 020104
- Cutting Configuration Standoff Cutting
- For Plasma Torch Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 020115
- Zoro # G1900818
- Country of Origin United States
- Category Arc Welder Accessories
Details
Item | Nozzle |
For Use With | Hypertherm 40 |
Application | (Castle Hand) |
Compatible with Manufacturer Part Number | 020104 |
Cutting Configuration | Standoff Cutting |
For Plasma Torch Type | Handheld |
Compatible with Brand | Hypertherm |
For Plasma Torch Series | PAC 140 |
Welding Processes | Plasma Cutting |
Compatible with Series | PAC 140 |
Maximum Current | 60 A |
For Plasma Cutter Series | MAX40 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41R449 |
Description
Nozzle, For Plasma Cutter Series MAX40, Compatible with Series PAC 140, Compatible with Brand Hypertherm, Maximum Current 60 A, Welding Processes Plasma Cutting, Application (Castle Hand), Compatible with Grainger Part Number 41R449, Compatible with Manufacturer Part Number 020104, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, For Use With Hypertherm 40, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 5/32", 50 lb (ED030878)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W (374-60R)
- ESAB OK Aristorod 12.40 .030x11# AWS Weld (1A5008460H)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- AMERICAN TORCH TIP Electrode, PK5 (120926ATTC)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- AMERICAN TORCH TIP Nozzle 60A, PK5 (120931)
- AMERICAN TORCH TIP Shield Cap (120600)
- AMERICAN TORCH TIP Deflector (220717)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- American Torch Tip Arc Welder Accessories