Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Unshielded 80A, PK5
Mfr # 120980
Zoro # G8295226
product price: $45.55
/pk 5, $9.11/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 1250
- Application Powermax1250
- Compatible with Series RT80, RT80M, T100, T100M, T100M-2, T80, T80M
- For Plasma Torch Series RT80M, T100, T100M, T100M-2, T80, T80M
- Compatible with Brand Hypertherm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 120980
- Zoro # G8295226
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Unshielded Nozzle |
For Use With | Hypertherm 1250 |
Application | Powermax1250 |
Compatible with Series | RT80, RT80M, T100, T100M, T100M-2, T80, T80M |
For Plasma Torch Series | RT80M, T100, T100M, T100M-2, T80, T80M |
Compatible with Brand | Hypertherm |
For Plasma Torch Type | Handheld, Machine |
Maximum Current | 100 A |
Cutting Configuration | Standoff Cutting |
For Plasma Cutter Series | Powermax1100, Powermax1250, Powermax1650 |
Compatible with Manufacturer Part Number | 120928ATTC |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Unshielded Nozzle, For Plasma Cutter Series Powermax1100, Powermax1250, Powermax1650, Compatible with Series RT80, RT80M, T100, T100M, T100M-2, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 100 A, Welding Processes Plasma Cutting, Application Powermax1250, Compatible with Manufacturer Part Number 120928ATTC, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm 1250, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- ALPHA FRY Solder 60/40 Rosin Fine (13461)
- EASYBRAID SOLDER SPONGE, CENTER-HOLE, 2.6", PK10 (S2626-O-T)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia (KH1147)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Gouging Nozzle, 220059, PK5 (220059)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- American Torch Tip Plasma Cutting Accessories