Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Tip .250
Mfr # 020047
Zoro # G8281761
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 500
- Compatible with Series PAC 500
- Welding Processes Plasma Cutting
- Compatible with Brand Hypertherm
- Compatible with Plasma Gas N2 (Nitrogen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 020047
- Zoro # G8281761
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm 500 |
Compatible with Series | PAC 500 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Compatible with Plasma Gas | N2 (Nitrogen) |
Cutting Configuration | Standoff Cutting |
Compatible with Manufacturer Part Number | 020034, 020043, 020610 |
For Plasma Torch Series | PAC 500 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41R423, 41R432, 41R524 |
Description
Nozzle, Compatible with Series PAC 500, Compatible with Brand Hypertherm, Compatible with Plasma Gas N2 (Nitrogen), Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R423, 41R432, 41R524, Compatible with Manufacturer Part Number 020034, 020043, 020610, Cutting Configuration Standoff Cutting, For Use With Hypertherm 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4757-8)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 1/8" Dia., 11lb (1014)
- MILLER ELECTRIC Power Cable, 12.5Ft (3.8m), Braided Rubber (45V03RR)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- American Torch Tip Plasma Cutting Accessories