Shop All Welding Nozzle
American Torch Tip
Nozzle, size #K25 2.5mm
Mfr # 3-04274
Zoro # G2986615
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bystronic(R) Laser Welders
- Overall Length 0.67 in
- Compatible with Brand Bystronic
- Compatible with Manufacturer Part Number 3-05497
- Welding Processes Laser Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 3-04274
- Zoro # G2986615
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | #K25 2.5mm |
Overall Length | 0.67 in |
Overall Height | 0.5625 in |
Details
Item | Nozzle |
For Use With | Bystronic(R) Laser Welders |
Compatible with Brand | Bystronic |
Compatible with Manufacturer Part Number | 3-05497 |
Welding Processes | Laser Welding |
Compatible Grainger Part Number | 22HK29 |
Description
Nozzle, Compatible with Brand Bystronic, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HK29, Compatible with Manufacturer Part Number 3-05497, Overall Height 0.5625 in, Overall Length 0.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES 6011 1/8 in. Electrode 10 Lb (1-1112)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKD-4)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- American Torch Tip Welding Nozzle