Shop All Welding Nozzle
American Torch Tip
Nozzle, size 3.0mm
Mfr # 331-465
Zoro # G7839002
Sold in multiples of 100 for $3,249.00
$3,249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WHITNEY(R) Laser Welders
- Welding Processes Laser Welding
- Compatible with Brand Whitney
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 331-465
- Zoro # G7839002
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 3.0mm |
Details
Item | Nozzle |
For Use With | WHITNEY(R) Laser Welders |
Welding Processes | Laser Welding |
Compatible with Brand | Whitney |
Description
Nozzle, Compatible with Brand Whitney, Welding Processes Laser Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Chaps, 39" (92174)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- WESTERN ENTERPRISES Regulator Outlet Bushings, (C-32)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- American Torch Tip Welding Nozzle