Shop All Welding Nozzle
American Torch Tip
Nozzle, size 2.0mm
Mfr # 910315
Zoro # G1979778
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cincinnati(R)Laser Welders
- Application Non Contact
- Compatible with Manufacturer Part Number 923021, 923021-S
- Outside Diameter 0.42 in
- Welding Processes Laser Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 910315
- Zoro # G1979778
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 2.0mm |
Outside Diameter | 0.42 in |
Overall Length | 0.87 in |
Details
Item | Nozzle |
For Use With | Cincinnati(R)Laser Welders |
Application | Non Contact |
Compatible with Manufacturer Part Number | 923021, 923021-S |
Welding Processes | Laser Welding |
Compatible with Model | Non Contact Head |
Compatible with Brand | Cincinnati |
Compatible Grainger Part Number | 3AUY6 |
Description
Nozzle, Compatible with Brand Cincinnati, Compatible with Model Non Contact Head, Welding Processes Laser Welding, Application Non Contact, Compatible with Grainger Part Number 3AUY6, Compatible with Manufacturer Part Number 923021, 923021-S, Outside Diameter 0.42 in, Overall Length 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alloy 625 Wire, 0.035"x30lb. Spool (ERNICRMO3-035-30)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (S113532-G45)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- LINCOLN ELECTRIC Insulator Nozzle No.4 (KP34A)
- American Torch Tip Welding Nozzle