Shop All Welding Nozzle
American Torch Tip
Nozzle, size 2.0mm
Mfr # 331-463
Zoro # G8474444
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WHITNEY(R) Laser Welders
- Compatible with Brand Whitney
- Welding Processes Laser Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 331-463
- Zoro # G8474444
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 2.0mm |
Details
Item | Nozzle |
For Use With | WHITNEY(R) Laser Welders |
Compatible with Brand | Whitney |
Welding Processes | Laser Welding |
Description
Nozzle, Compatible with Brand Whitney, Welding Processes Laser Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Holder, Medium, 50 lb Capacity (M062)
- 3M SPEEDGLAS Speedglas Weld Helmt Outsd Prtctn Plat 9 (04-0270-04)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-320, 0 to 38 scfh, Use With: Carbon Dioxide (RAD64003038)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 1/2" with 1/8" Recess (1250-1410) (P25CT-50)
- American Torch Tip Welding Nozzle