Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Ret Cap Bev 80A
Mfr # 220845
Zoro # G4243395
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPR 260 XD
- Cutting Configuration Beveling
- Compatible with Brand Hypertherm
- Welding Processes Plasma Cutting
- Maximum Current 80 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220845
- Zoro # G4243395
- UPC # 662310262099
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Retaining Cap |
For Use With | HPR 260 XD |
Cutting Configuration | Beveling |
Compatible with Brand | Hypertherm |
Welding Processes | Plasma Cutting |
Maximum Current | 80 A |
Compatible with Series | PHDX |
For Plasma Torch Series | PHDX |
Compatible with Model | 260 PHDX (80 - 260 AMP), 400 PHDX (50 - 130 AMP) |
Process | Plasma Cutting |
Description
Retaining Cap, Compatible with Series PHDX, Compatible with Model 260 PHDX (80 - 260 AMP), 400 PHDX (50 - 130 AMP), Compatible with Brand Hypertherm, Cutting Configuration Beveling, Maximum Current 80 A, Welding Processes Plasma Cutting, For Use With HPR 260 XD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 1/2" x Copper Alloy Ferrule Grip (501-001-009)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- AMERICAN TORCH TIP Deflector (220955)
- AMERICAN TORCH TIP Nozzle, 020563 (020563)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- American Torch Tip Plasma Cutting Accessories