Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, PK5
Mfr # 220718
Zoro # G7859336
product price: $29.39
/pk 5, $5.88/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application PMX45
- For Plasma Torch Series T45v
- For Plasma Torch Type Handheld, Machine
- Cutting Configuration Standoff Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220718
- Zoro # G7859336
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Application | PMX45 |
For Plasma Torch Series | T45v |
For Plasma Torch Type | Handheld, Machine |
Cutting Configuration | Standoff Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | T45m, T45v |
For Plasma Cutter Series | Powermax45 |
Maximum Current | 45 A |
Compatible with Brand | Hypertherm |
Process | Plasma Cutting |
Description
Nozzle, For Plasma Cutter Series Powermax45, Compatible with Series T45m, T45v, Compatible with Brand Hypertherm, Maximum Current 45 A, Welding Processes Plasma Cutting, Application PMX45, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 1 lb. (41R239)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 1/8", 50 lb (ED030893)
- PARKER TORCHOLOGY Insulator, Gas Lens Gasket (WP17/WP18/WP26) (54N01)
- AMERICAN TORCH TIP Deflector (220955)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Swirl Ring (220670)
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- American Torch Tip Plasma Cutting Accessories