Shop All MIG Gun Consumables
American Torch Tip
Nozzle, M16082-1, PK2
Mfr # M16082-1
Zoro # G2370070
original price:
$8.43
9% off
new price: $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lincoln
- For MIG Guns Lincoln(R) Style
- Type 5/8 in
- For Use With Lincoln Style
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # M16082-1
- Zoro # G2370070
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Overall Length | 3 1/2 in |
Inside Diameter | 0.625 in |
Bore Diameter | 5/8 in |
Details
Item | Nozzle |
Series | Lincoln |
For MIG Guns | Lincoln(R) Style |
Type | 5/8 in |
For Use With | Lincoln Style |
Application | MIG Welding |
Compatible with Series | Magnum 300, Magnum 400 |
For Contact Tip Series | S19391, S19392, S19393 |
Nozzle Shape | Tapered |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
For MIG Gun Series | Magnum 300, Magnum 400 |
Connection Type | Slip-On |
Duty Rating | Standard Duty |
Color | Brass |
For Gas Diffuser Number | S19395-1 |
Compatible with Model | K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2 |
Process | MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Lincoln, Compatible with Series Magnum 300, Magnum 400, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2, Bore Diameter 5/8 in, Connection Type Slip-On, Nozzle Shape Tapered, Duty Rating Standard Duty, For Contact Tip Series S19391, S19392, S19393, For Gas Diffuser Number S19395-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Ground Clamp, 500A (GR-500)
- MILLER ELECTRIC Tig Torch Package (301253025)
- TILLMAN 90 Oz. Green Helmet Drape, Snap (6013)
- CONTINENTAL Welding Hose, 3/16" ID x 12 ft. 6 (21003706)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- RADNOR Contact Tip, 0.072, Lincoln, PK25 (RAD64007026)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002707)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.035"(0.9mm), 10-Piece Kit (444490)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- American Torch Tip MIG Gun Consumables