Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Gouging, PK5
Mfr # 220672
Zoro # G8116333
original price:
$51.94
6% off
new price: $48.79
/pk 5, $9.76/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application PMX45
- For Plasma Torch Type Handheld, Machine
- For Plasma Torch Series T45v
- Cutting Configuration Gouging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220672
- Zoro # G8116333
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Application | PMX45 |
For Plasma Torch Type | Handheld, Machine |
For Plasma Torch Series | T45v |
Cutting Configuration | Gouging |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Compatible with Series | T45m, T45v |
For Plasma Cutter Series | Powermax45 |
Maximum Current | 45 A |
Process | Plasma Cutting |
Description
Nozzle, For Plasma Cutter Series Powermax45, Compatible with Series T45m, T45v, Compatible with Brand Hypertherm, Maximum Current 45 A, Welding Processes Plasma Cutting, Application PMX45, Cutting Configuration Gouging, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- HAKKO Soldering Tip, Conical, 0.1mm x 12.7mm (T15-IL)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 125 psi, Use With: Inert (0781-0528)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- American Torch Tip Plasma Cutting Accessories