Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, For Hypertherm(R) PMAX65/85, PK5
Mfr # 220816ATTC
Zoro # G3701579
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX65/85
- For Plasma Torch Type Handheld, Machine
- For Plasma Cutter Series Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax85
- Welding Processes Plasma Cutting
- Compatible with Brand Hypertherm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 220816ATTC
- Zoro # G3701579
- UPC # 769255888725
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm PMAX65/85 |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax85 |
Welding Processes | Plasma Cutting |
Maximum Current | 85 A |
Compatible with Brand | Hypertherm |
For Plasma Torch Series | Duramax HRTs, Duramax MRT |
Cutting Configuration | Drag Shield Cutting |
Compatible with Manufacturer Part Number | 220854ATTC |
Compatible with Series | Duramax HRT, Duramax HRTs, Duramax MRT |
Process | Plasma Cutting |
Description
Nozzle, For Plasma Cutter Series Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax85, Compatible with Series Duramax HRT, Duramax HRTs, Duramax MRT, Compatible with Brand Hypertherm, Maximum Current 85 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 417T62, Compatible with Manufacturer Part Number 220854ATTC, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm PMAX65/85, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- 3M SPEEDGLAS Polycarbonate Protection Plate, 4 x 6 in, Pack of 10 (06-0200-51)
- TURBOTORCH Replacement Tip, T-6, 1 Inch Tip, Propane (0386-0154)
- HOBART WELDING PRODUCTS Stick Welder, Stickmate Series, DC 20-160A (500570)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- MILLER ELECTRIC Power Cable, Rubber, 2pc, 12.5 Ft (3.8m) (46V28-2)
- American Torch Tip Plasma Cutting Accessories