Shop All MIG Accessories
American Torch Tip
Nozzle Fixed Flush 5/8", Pk2
Mfr # 23-62-F
Zoro # G8111205
product price: $19.85
/pk 2, $9.93/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 23
- For MIG Guns Tweco(R)
- Type Fixed Flush 5/8 in
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 23-62-F
- Zoro # G8111205
- Country of Origin United States
- Category MIG Accessories
Dimensions
Overall Length | 3 1/8 in |
Connection Thread Size | 9/16"-18 |
Outside Diameter | 0.875 in |
Connection Size | 9/16 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Tweco, Series 23, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- ELECTRIDUCT Foam Cutting Tool 250W Sleeving and Rope Cutter and 10" Blade (TL-TORCH-FCT-HS25-250W)
- DRYROD Heating Element Kit, Type 300,240/480V (1250600)
- VICTOR Cutting Torch, 21 In, Cuts to 5 In (0381-1621)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk2 (34CT)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Insulator Insulator #5 (35CT)
- BLUE DEMON MIG CONTACT TIP, .030IN X 10PC PACK, FOR BLUEARC 140MSI 11-30 (BLUEARC-140MSI-TIP-030)
- American Torch Tip MIG Accessories