Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Fine Cut, PK5
Mfr # 220330
Zoro # G7917366
product price: $36.85
/pk 5, $7.37/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX1000
- Application PAC123
- Cutting Configuration Fine Feature Cutting
- For Plasma Torch Series PAC 121TS, PAC 123M, PAC 123T, PAC 125M, PAC 125T
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220330
- Zoro # G7917366
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm PMAX1000 |
Application | PAC123 |
Cutting Configuration | Fine Feature Cutting |
For Plasma Torch Series | PAC 121TS, PAC 123M, PAC 123T, PAC 125M, PAC 125T |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Powermax600, Powermax800, Powermax900 |
Compatible with Manufacturer Part Number | 120576, 220332 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Brand | Hypertherm |
Compatible with Series | PAC 121M, PAC 121TS, PAC 123M, PAC 123T, PAC 125M, PAC 125T |
Maximum Current | 40 A |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41R738, 41T077 |
Description
Nozzle, For Plasma Cutter Series Powermax600, Powermax800, Powermax900, Compatible with Series PAC 121M, PAC 121TS, PAC 123M, PAC 123T, PAC 125M, PAC 125T, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Application PAC123, Compatible with Grainger Part Number 41R738, 41T077, Compatible with Manufacturer Part Number 120576, 220332, Cutting Configuration Fine Feature Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm PMAX1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V25)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 800 A (WG800)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-1218B)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- AMERICAN TORCH TIP Gouging Nozzle, 220059, PK5 (220059)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- American Torch Tip Plasma Cutting Accessories