Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Drag 40A, PK5
Mfr # 0558002908
Zoro # G8473342
product price: $76.15
/pk 5, $15.23/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB PT-32
- Compatible with Brand ESAB
- Cutting Configuration Drag Tip Cutting
- For Plasma Torch Series PT-32EH
- Compatible with Manufacturer Part Number 0558001957
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 0558002908
- Zoro # G8473342
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | ESAB PT-32 |
Compatible with Brand | ESAB |
Cutting Configuration | Drag Tip Cutting |
For Plasma Torch Series | PT-32EH |
Compatible with Manufacturer Part Number | 0558001957 |
Compatible with Series | PCM 875, PT-32EH |
Maximum Current | 40 A |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Nozzle, Compatible with Series PCM 875, PT-32EH, Compatible with Brand ESAB, Maximum Current 40 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R614, Compatible with Manufacturer Part Number 0558001957, Cutting Configuration Drag Tip Cutting, For Use With ESAB PT-32, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER 30W Soldering Iron (WLIR3012A)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- WELLER Rubber Cap For Luer Slip/ No153 Type Tip (T982)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Valve (21619)
- AMERICAN TORCH TIP Nozzle, 020563 (020563)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220990ATTC)
- THERMAL DYNAMICS Torch with Leads for 11G203 (2-1020)
- American Torch Tip Plasma Cutting Accessories