Shop All MIG Accessories
American Torch Tip
Nozzle Coarse Thread 3/8", Pk2
Mfr # 24CT-37-S
Zoro # G9533027
product price: $12.85
/pk 2, $6.43/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400)
- Series 24CT
- For MIG Guns Tweco(R)
- Type Coarse Thread 3/8 in
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 24CT-37-S
- Zoro # G9533027
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 3/8 in |
Overall Length | 1 3/4 in |
Connection Size | 15/16 in |
Connection Thread Size | 15/16"-8 |
Inside Diameter | 0.375 in |
Outside Diameter | 1.07 in |
Description
Nozzle, Compatible with Brand Tweco, Series 24CT, Compatible with Series Spray Master 350, Spray Master 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 280,000- 208,000 (MT805)
- WALTER SURFACE TECHNOLOGIES Spatter Block Ht 1 Gal (53F225)
- AMERICAN TORCH TIP Electrode, PK5 (120926ATTC)
- MAG-MATE Magnetic Welding Square w/Covered Magnet (WS410PK02)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk2 (34CT)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- American Torch Tip MIG Accessories