Shop All MIG Accessories
American Torch Tip
Nozzle Coarse Thread 3/4", Pk2
Mfr # 25CT-75
Zoro # G8332152
product price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series Tweco
- For MIG Guns Tweco(R)
- Type Coarse Thread 3/4 in
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 25CT-75
- Zoro # G8332152
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 3/4 in |
Connection Thread Size | 1"-8 |
Inside Diameter | 0.75 in |
Overall Length | 2 3/16 in |
Connection Size | 1 in |
Details
Item | Nozzle |
For Use With | Tweco |
Series | Tweco |
For MIG Guns | Tweco(R) |
Type | Coarse Thread 3/4 in |
Application | MIG Welding |
For Contact Tip Series | 15AH, 15AHFC, 15H, 15HFC, 16, 16S |
Welding Processes | MIG Welding (GMAW) |
Color | Brass |
Connection Type | Threaded |
For MIG Gun Series | Tweco |
For Gas Diffuser Number | 55, 55H, 55SW |
Compatible with Series | Tweco |
Duty Rating | Standard Duty |
Compatible with Brand | Tweco |
Compatible with Model | Tweco 500 Amp Consumables |
Current Range | 500 A |
Description
Nozzle, Compatible with Brand Tweco, Series Tweco, Compatible with Series Tweco, Compatible with Model Tweco 500 Amp Consumables, Bore Diameter 3/4 in, Connection Type Threaded, Duty Rating Standard Duty, For Contact Tip Series 15AH, 15AHFC, 15H, 15HFC, 16, 16S, For Gas Diffuser Number 55, 55H, 55SW, Welding Processes MIG Welding (GMAW), Current Range 500 A, Application MIG Welding, Color Brass, Connection Size 1 in, Connection Thread Size 1 In.-8, For Use With Tweco, Inside Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP9/WP20) (13N23)
- PARKER TORCHOLOGY Bernard Style MIG Gun Liner, 300A - 350A, .045" to 1/16", 15' (PA43215)
- RADNOR Gas Diffuser, Binzel, PK5 (RAD64002989)
- TILLMAN Rod Bag-Cd (525)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-8-62)
- American Torch Tip MIG Accessories