Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle Assembly .230
Mfr # 2075613
Zoro # G7977207
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 15XL
- Compatible with Manufacturer Part Number 20402, 20758, 20759, 21217
- Compatible with Series PT-15XL
- Compatible with Brand ESAB
- Compatible with Plasma Gas N2 (Nitrogen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 2075613
- Zoro # G7977207
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | ESAB 15XL |
Compatible with Manufacturer Part Number | 20402, 20758, 20759, 21217 |
Compatible with Series | PT-15XL |
Compatible with Brand | ESAB |
Compatible with Plasma Gas | N2 (Nitrogen) |
Cutting Configuration | Beveling |
Welding Processes | Plasma Cutting |
Compatible Grainger Part Number | 41R903, 41R945, 41R946, 41R958 |
Description
Nozzle, Compatible with Series PT-15XL, Compatible with Brand ESAB, Compatible with Plasma Gas N2 (Nitrogen), Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R903, 41R945, 41R946, 41R958, Compatible with Manufacturer Part Number 20402, 20758, 20759, 21217, Cutting Configuration Beveling, For Use With ESAB 15XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Rebel™ Series - Welding/Goggle Masks (46200)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6013, 5 lb. (S162551-G45)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 5/32, 50lb (E6010-532-50)
- HARRIS 50/50 1# .454kg EXTRUDED BAR MSDS (331851)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- AMERICAN TORCH TIP Shield Cap (220047ATT)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- American Torch Tip Plasma Cutting Accessories