Shop All Welding Nozzle
American Torch Tip
Nozzle Adjustable 5/8", Pk2
Mfr # 24A-62
Zoro # G7559045
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
- Type Adjustable 5/8 in
- For MIG Guns Tweco(R)
- Application MIG Welding
- Current Range 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 24A-62
- Zoro # G7559045
- UPC # 00608246057231
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Connection Size | 1/2 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Overall Length | 3 1/2 in |
Outside Diameter | 0.75 |
Description
Nozzle, Compatible with Brand Tweco, Series 24A, Compatible with Series Spray Master 350, Spray Master 450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/8", #10 (WP9/WP20) (13N13)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, 5/64", 15' (1440-1123) (PA44-564-15)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 5/8 R.1/8 (54C142)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- PARKER TORCHOLOGY Miller Style Nozzle, 5/8" with 1/8" Recess, Copper (169725) (M169-725)
- American Torch Tip Welding Nozzle