Shop All MIG Accessories
American Torch Tip
Nozzle Adjustable 1/2", Pk2
Mfr # 22-50
Zoro # G7591875
product price: $7.45
/pk 2, $3.73/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
- Series 22
- Type Adjustable 1/2 in
- For MIG Guns Tweco(R)
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 22-50
- Zoro # G7591875
- UPC # 769255031640
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Overall Length | 3 1/16 in |
Outside Diameter | 0.75 |
Description
Nozzle, Compatible with Brand Tweco, Series 22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Iron Kit, Blue/Yellow, 1.3m L (FM2030-02)
- LINCOLN ELECTRIC Filter Cartridge for X-Tractor 0.50" (KP2069-1)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24529)
- BLUE DEMON Low Fume Brnz, Flux Coat Rod, 1/16X18X1lb (LFBFC-063-01T)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (22-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, Pk10 (S19391-7)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (11-30)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.062 (079609)
- American Torch Tip MIG Accessories