Shop All MIG Accessories
American Torch Tip
Nozzle 9/16", Pk2
Mfr # 145-0132
Zoro # G8233662
product price: $15.69
/pk 2, $7.85/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel
- Series Binzel
- Type 9/16 in
- For MIG Guns Binzel(R)
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 145-0132
- Zoro # G8233662
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 9/16 in |
Inside Diameter | 0.563 in |
Details
Item | Nozzle |
For Use With | Binzel |
Series | Binzel |
Type | 9/16 in |
For MIG Guns | Binzel(R) |
Application | MIG Welding |
Compatible with Model | Binzel 26 |
Compatible with Brand | Binzel |
Duty Rating | Standard Duty |
Welding Processes | MIG Welding (GMAW) |
Color | Brass |
For Contact Tip Series | 140, 141 |
Compatible with Series | Binzel |
Nozzle Shape | Conical |
Description
Nozzle, Compatible with Brand Binzel, Series Binzel, Compatible with Series Binzel, Compatible with Model Binzel 26, Bore Diameter 9/16 in, Nozzle Shape Conical, Duty Rating Standard Duty, For Contact Tip Series 140, 141, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Brass, For Use With Binzel, Inside Diameter 0.563 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, Rubber, 50 Ft (15.2m) (57Y03R-L50)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 10 lb. (41R374)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1056)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- BLUE DEMON MIG CONTACT TIP, .035IN X 10PC PACK, FOR BLUEARC 140MSI 11-35 (BLUEARC-140MSI-TIP-035)
- American Torch Tip MIG Accessories