Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 770104, PK5
Mfr # 770104
Zoro # G7629991
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn SR-45I
- Features TaESABred(R)
- Compatible with Model SR-45i
- For Plasma Torch Series SR
- Compatible with Brand Innerlogic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 770104
- Zoro # G7629991
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Kaliburn SR-45I |
Features | TaESABred(R) |
Compatible with Model | SR-45i |
For Plasma Torch Series | SR |
Compatible with Brand | Innerlogic |
Compatible with Manufacturer Part Number | 770012 |
Compatible with Series | SR |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Compatible Grainger Part Number | 45G970 |
Description
Nozzle, Compatible with Model SR-45i, Compatible with Series SR, Compatible with Brand Innerlogic, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G970, Compatible with Manufacturer Part Number 770012, For Use With Kaliburn SR-45I, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB OK Aristorod 12.40 .045x40# AWS Weld (1A50116910)
- MAG-MATE Magnetic Welding Square, 3 in. L, 55 lb. (WS11094AX3)
- WILSON Welding Blankets - Uncoated Fibreglass (36145)
- WALTER SURFACE TECHNOLOGIES E-Weld 4 Welding Anti-Spatter 3.78L (53F405)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- THERMAL DYNAMICS Replacement Tip for 11G203, PK10 (9-6099)
- American Torch Tip Plasma Cutting Accessories