Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, 770000, PK5
Mfr # 770000
Zoro # G8371815
product price: $22.45
/pk 5, $4.49/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn SR-45I
- Welding Processes Plasma Cutting
- Compatible with Brand Innerlogic
- For Plasma Torch Series SR
- Compatible with Manufacturer Part Number 770012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 770000
- Zoro # G8371815
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Kaliburn SR-45I |
Welding Processes | Plasma Cutting |
Compatible with Brand | Innerlogic |
For Plasma Torch Series | SR |
Compatible with Manufacturer Part Number | 770012 |
Compatible with Model | SR-45i |
Compatible with Series | SR |
Process | Plasma Cutting |
Compatible Grainger Part Number | 45G970 |
Description
Nozzle, Compatible with Model SR-45i, Compatible with Series SR, Compatible with Brand Innerlogic, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G970, Compatible with Manufacturer Part Number 770012, For Use With Kaliburn SR-45I, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Wire, 12 ft. L, Metallic Silver (CS-PBF2)
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 (12601608)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk5 (34A)
- VICTOR Regulator (0781-9433)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- AMERICAN TORCH TIP Swirl Ring (220670)
- AMERICAN TORCH TIP Shield Hand Torch 100A (220065ATT)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- MILLER ELECTRIC Water Hose, Braided Rubber, 25 Ft (7.6m) (41V32R)
- American Torch Tip Plasma Cutting Accessories