Shop All MIG Accessories
American Torch Tip
Nozzle 5/8", Pk2
Mfr # 65-2562
Zoro # G8317967
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco Lightning
- Series Lightning
- Material Copper
- Type 5/8 in
- For MIG Guns Tweco(R) Lightning(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 65-2562
- Zoro # G8317967
- Country of Origin United States
- Category MIG Accessories
Dimensions
Outside Diameter | 1.062 |
Inside Diameter | 0.625 in |
Bore Diameter | 5/8 in |
Overall Length | 2 7/8 in |
Details
Item | Nozzle |
For Use With | Tweco Lightning |
Series | Lightning |
Material | Copper |
Type | 5/8 in |
For MIG Guns | Tweco(R) Lightning(R) |
Application | MIG Welding |
Maximum Amperage | 550 A |
Color | Copper |
Nozzle to Tip Relationship | 1/8 in Recess |
Nozzle Shape | Tapered |
Welding Processes | MIG Welding (GMAW) |
Current Range | 250 A to 550 A |
Duty Rating | Heavy Duty |
For Contact Tip Series | 63, 65 |
For Gas Diffuser Number | 63-3103 |
Compatible with Brand | Lightning |
Compatible with Series | Robotic Torch 550 AMP |
Description
Nozzle, Compatible with Brand Lightning, Series Lightning, Compatible with Series Robotic Torch 550 AMP, Bore Diameter 5/8 in, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Tapered, Maximum Amperage 550 A, Material Copper, Duty Rating Heavy Duty, For Contact Tip Series 63, 65, For Gas Diffuser Number 63-3103, Welding Processes MIG Welding (GMAW), Current Range 250 A to 550 A, Application MIG Welding, Color Copper, For Use With Tweco Lightning, Inside Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Standard Flame Burner, 10000Btu (3343-90)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- WELLER Soldering Tip, Conical, .60mm (ETT)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- MAG-MATE MIG Magnetic Holder, Plated Steel Base (WTHM01)
- American Torch Tip MIG Accessories