Shop All MIG Accessories
American Torch Tip
Nozzle 5/8", Pk2
Mfr # 621-0250
Zoro # G8138952
product price: $54.19
/pk 2, $27.10/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK Products Style
- Series MK
- For MIG Guns MK(R) Products Style
- Type 5/8 in
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 621-0250
- Zoro # G8138952
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 5/8 in |
Overall Length | 2 9/10 in |
Inside Diameter | 0.625 in |
Details
Item | Nozzle |
For Use With | MK Products Style |
Series | MK |
For MIG Guns | MK(R) Products Style |
Type | 5/8 in |
Application | MIG Welding |
Duty Rating | Standard Duty |
Nozzle Shape | Tapered |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | MK |
Color | Brass |
For Contact Tip Series | 621 |
Compatible with Series | Cobra MX, Cobramax, Prince XL, Python |
Description
Nozzle, Compatible with Brand MK, Series MK, Compatible with Series Cobra MX, Cobramax, Prince XL, Python, Bore Diameter 5/8 in, Nozzle Shape Tapered, Duty Rating Standard Duty, For Contact Tip Series 621, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Brass, For Use With MK Products Style, Inside Diameter 0.625 in, Overall Length 2 9/10 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS8000 (TS8000)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- WELLER Chisel Tip Cartridge for WMRP (T0054460499N)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- AMERICAN TORCH TIP Insulator Insulator #5 (35CT)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (750-45-014)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (000-069)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- American Torch Tip MIG Accessories