Shop All MIG Accessories
American Torch Tip
Nozzle 5/8" Flat Arc Spot, Pk2
Mfr # 21-62-FAS
Zoro # G8084361
product price: $26.59
/pk 2, $13.30/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- For MIG Guns Tweco(R)
- Type 5/8 in Flat Arc Spot
- Application MIG Welding
- Bore Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 21-62-FAS
- Zoro # G8084361
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Details
Item | Nozzle |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Type | 5/8 in Flat Arc Spot |
Application | MIG Welding |
Color | Brass |
Compatible with Series | Tweco |
Duty Rating | Standard Duty |
For MIG Gun Series | Tweco |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Tweco, Compatible with Series Tweco, Bore Diameter 5/8 in, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Brass, For Use With Tweco, Inside Diameter 0.625 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Fingertip Control (195269)
- HOT MAX 1/8 IN E7018 1# SMAW ELECTRODES (23053)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- ALPHA METALS Alpha Fry 3 oz Lead-Free Soldering Flux 1 pc (51022)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-1/16S)
- American Torch Tip MIG Accessories